Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, V Flute, 3/8, 7/8, 2 1/2
Mfr # 56-122
Zoro # G2779192
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 3/8 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 56-122
- Zoro # G2779192
- UPC # 094706457794
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Length of Cut | 7/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight V-Flute, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Long Drill Blank, 1/4" Size, HSS (521250020)
- DYNABRADE Finishing Tool, 1HP, 3400RPM (13505)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- BOSCH Oscillating Tool Blade (OSL134CC)
- ONSRUD Routing End Mill, Upcut, 1/2, 2 1/8, 4 (52-367)
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1 1/2, 4 (52-701)
- ONSRUD Routing End Mill, List # 62-763, 1/8 In (62-763)
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- Onsrud High-Performance Routing End Mills