Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, V Flute, 1/8, 1/4, 2
Mfr # 56-041
Zoro # G1425243
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 2
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 56-041
- Zoro # G1425243
- UPC # 895680009609
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight V-Flute, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Screwdriver, Straight Blade, 1/4 x 8" (M (800-024)
- IRWIN Tap (1363ZR)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 7/16x10, Nonsparking (D-23)
- FORWARD THINKING Grab 1219 Pick Up Tool (50449)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- ONSRUD Rout End Mill, Up Low Helix, 1/2, 1 1/8 (60-249)
- ONSRUD Routing End Mill, Downcut, 1/8, 1/2, 2 (57-244)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4, 3 (52-325)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 (52-287)
- Onsrud End Mills