Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, V Flute, 1/4, 3/4, 2 1/2
Mfr # 56-082
Zoro # G1097871
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 56-082
- Zoro # G1097871
- UPC # 094706457770
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight V-Flute, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 12x18 Grade B Black Granite Surface Plate (255105)
- STM Universal Angle Block Set (230867)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12186)
- UNGER 12 Handle Brute Scraper, Green (UNGSH25C)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- ONSRUD Routing End Mill, O-Flute, 1/2, 2 1/8, 6 (56-655)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (64-018)
- ONSRUD Routing End Mill, Straight, 3/8, 3/8, 2 1/2 (66-122)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- Onsrud High-Performance Routing End Mills