Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, V Flute, 1/2, 1, 3
Mfr # 56-162
Zoro # G0916377
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 56-162
- Zoro # G0916377
- UPC # 895680009838
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight V-Flute, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES 3 Piece Hem Die Set For Wfbr6 Bead Roller (WFBR6-HEMSET)
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- PACIFIC HANDY CUTTER Blade Replacment S3-S4 Kivs (SP-017)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 1/2 (52-261)
- ONSRUD Routing End Mill, Downcut, 5/8, 1 5/8, 3 1/2 (57-380)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- ONSRUD Routing End Mill, Up Spiral, 1/8, 1/4, 2 (83-305AlTiN)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-725)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- MICRO 100 Router (Metric) Single Flute (SFPM-050-10)
- Onsrud High-Performance Routing End Mills