Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Spiral O, 1/2, 1 3/8
Mfr # 63-632
Zoro # G2064797
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 1
- Application For Aluminum
- Shank Dia. 1/2 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-632
- Zoro # G2064797
- UPC # 094706287230
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Length of Cut | 1 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Upcut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Lithium Ion Charger (902667)
- MILWAUKEE TOOL 24 in. Adaptable Bolt Cutter w/Powermove (48-22-4124)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- VIM TOOLS VIM Tools IMPACT-8 Impact Driver Replacement Bit Set (VIM-IMPACT-8)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 1 1/4, 3 (52-700)
- ONSRUD Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute (27-00)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1 (61-063)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-530)
- ONSRUD Routing End Mill, Downcut, 1/4, 7/8, 2 1/2 (57-280)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-505)
- Onsrud End Mills