Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Spiral, 1/8, 1/4, 2
Mfr # 83-305AlTiN
Zoro # G0670275
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 2
- Application For Stainless Steel
- Shank Dia. 1/8 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 83-305AlTiN
- Zoro # G0670275
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Radius | 0.0100" |
Cutter Dia. - Machining | 1/8" |
Corner Radius | 0.0100" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Stainless Steel, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M5 X 5.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0057)
- BOJO TOOLS Flat-Gasket Scraper Tool (ATH-2-UNGL)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 5.00mm (112205000)
- INGERSOLL-RAND Heavy Duty Twin Piston Strght Line Air S (IRT315)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/8, 2 (63-620)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/4 (62-622)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- ONSRUD Router Bit, HSS, 3/16 D, 3/4 Cut L, 1 Flute (11-77)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (56-612)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 (64-025)
- Onsrud High-Performance Routing End Mills