Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 3/8, 1 5/8
Mfr # 63-785
Zoro # G2127474
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 1
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Shank Dia. 3/8 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-785
- Zoro # G2127474
- UPC # 895680016324
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 3 1/2 in |
Length of Cut | 1 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305693)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.628.11)
- INSIZE Indicating Micrometer, Flat Anvil, 0 to 1", 0.0001 In./0.00005 In. (3332-1)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (61-062)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/8, 2 (63-620)
- ONSRUD Routing End Mill, O-Flute, 1/2, 1, 3 (56-650)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-726)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-718)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 1 1/4, 3 (52-700)
- Onsrud High-Performance Routing End Mills