Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 3/16, 5/8
Mfr # 63-768
Zoro # G3335911
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-768
- Zoro # G3335911
- UPC # 895680016232
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" L x Metal Cutting Reciprocating Saw Blade, 4", 18 TPI, PK5 (723063-A-5)
- WEN Wen 2305563 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (2305563)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J7732H)
- KEO Slotting Saw, 1/16" Cutter Thickness (MC4011-4X1/16X1-40T 105-09330)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- ONSRUD Routing End Mill, Up O-Flute, 5/32, 9/16, 2 (63-715)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-713)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/8, 2 (62-620)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- Onsrud End Mills