Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 3/16, 3/8, 2
Mfr # 63-717
Zoro # G3038621
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-717
- Zoro # G3038621
- UPC # 895680015983
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Grooving Insert, GDM 5020N040GM PR1225 Grade PVD Carbide (GDM5020N040GMPR1225)
- SURTEK Socket 14, 6 Points 10 mm (4410M)
- DIABLO High Carbon Steel Jig Saw Blades Sp, PK5 (DJT101B5)
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4916HFL)
- ONSRUD Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute (27-00)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- ONSRUD Routing End Mill, Spiral O, 1/16, 1/4, 2 (65-000)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- Onsrud High-Performance Routing End Mills