Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 1/8, 1/4, 2
Mfr # 63-510
Zoro # G3034464
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Acrylic
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-510
- Zoro # G3034464
- UPC # 094706285700
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 3" Std (WSS-025)
- TEKTON 10-Tool Hex L-Key Holder 1.3-10 mm (OKH32102)
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS (05071077001)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-718)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2 (57-365)
- ONSRUD Routing End Mill, Up Low Helix, 1/4, 7/8, 3 (60-241)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Routing End Mill, Up O Flute, 1/2, 1 1/4, 4 (52-702)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 3/4, 2 (64-025)
- Onsrud High-Performance Routing End Mills