Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 1/8, 1/2
Mfr # 63-762
Zoro # G2652903
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-762
- Zoro # G2652903
- UPC # 094706285915
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 14mm (009510640)
- HANSON High Carbon Steel Machine Screw Plug Tap 8-32 NC (8024)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Industrial Black (X-41CB)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- ONSRUD Routing End Mill, Compression, 1/2, 1 1/8, 3 (60-169MW)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 1/8, 3 (57-360)
- ONSRUD Routing End Mill, Downcut, 1/4, 1 1/8, 3 (57-287)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4 (52-330)
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- ONSRUD Routing End Mill, Compression, 1/2, 7/8, 3 (60-163MW)
- Onsrud High-Performance Routing End Mills