Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 1/8, 1/2, 2
Mfr # 63-763
Zoro # G2216986
product price: $32.95
/ea
$32.95
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Shank Dia. 1/8 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-763
- Zoro # G2216986
- UPC # 895680016201
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20V 3/8" (R3130-K12)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 8.0mm (C16712)
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- COILHOSE PNEUMATICS $TYPHON BLOW GUN W/MTL TIP 1/4 A680CS (AMATYP-2500CS)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- ONSRUD Routing End Mill, Up Spiral, 3/8, 1/2, 3 (83-320AlTiN)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-725)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (61-042)
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 (57-318)
- Onsrud High-Performance Routing End Mills