Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 1/8, 1/2, 2
Mfr # 63-713
Zoro # G2222385
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/8 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-713
- Zoro # G2222385
- UPC # 094706285809
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Carbide Bell Hanger Bit- 1/4"x 18" (BELLC1418)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X15)
- FACOM Short Satin Angle Open-End Wrench - 6 mm (FM-34.6)
- J.W. WINCO GN352-75-25-M12-S-55 Rubber Bumper Threaded Stud (352-75-25-M12-S-55)
- ONSRUD Routing End Mill, Up Spiral, 3/8, 1/2, 3 (83-320AlTiN)
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-760)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1 (61-063)
- Onsrud End Mills