Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O-Flute, 1/4, 3/8, 2
Mfr # 63-724
Zoro # G1444511
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 63-724
- Zoro # G1444511
- UPC # 895680016027
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/4" Precision Tooth- 3 pack (DWA4270-3)
- HOUGEN 9/16 in. X 2 in. 12,000-Series Annular Cutter Stack Cut (12218S)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6512)
- ONSRUD Routing End Mill, Spiral O, 1/16, 1/4, 2 (65-000)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-505)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4, 3 (52-325)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- Onsrud End Mills