Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up O Flute, 1/2, 2 1/8
Mfr # 52-655
Zoro # G3371821
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 1/2 in
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 52-655
- Zoro # G3371821
- UPC # 895680009159
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 4 1/2 in |
Length of Cut | 2 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Upcut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 9" L x Metal Cutting Contractor Bi-Metal Recip Blade, 18Tx9 in (07918)
- K-TOOL INTERNATIONAL Heavy Duty Bolt Cutter, 24" (KTI-57124)
- SOG Folding Saw, Wood Saw Blade, 8.25" (F10N-CP)
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2 (57-365)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 5/8, 3 1/2 (52-365)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/8, 2 (63-724)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- Onsrud High-Performance Routing End Mills