Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Low Helix, 3/8, 1 1/8
Mfr # 60-245
Zoro # G1726121
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 3
- Application For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
- Shank Dia. 3/8 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 60-245
- Zoro # G1726121
- UPC # 094706457503
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Upcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07-L)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 4 mm to 17 mm, 5/32 in to 13/16 in , Full Polish (J47065)
- OSG #7 Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15201005)
- ASTRO PNEUMATIC Rivet Nut Drill Adapter Kit (ASTADN14)
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (62-713)
- ONSRUD Routing End Mill, List # 62-719, 3/16 In (62-719)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/8, 2 (63-724)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-510)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4 (63-710)
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- Onsrud High-Performance Routing End Mills