Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Low Helix, 1/2, 1 5/8
Mfr # 60-253
Zoro # G2222184
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 3
- Application For Natural Wood, Hard Plastic, Composite Plastic, and Solid Surface
- Shank Dia. 1/2 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 60-253
- Zoro # G2222184
- UPC # 895680012586
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Length of Cut | 1 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Upcut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- S&G TOOL AID QUICK CHANGE CHISEL RETAINING RING (SG94400)
- RIDGID Bushing, 87 (54650)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 19 MM Size (JHW12M-619)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 1/8, 3 (57-360)
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/4 (63-622)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2 (65-012)
- ONSRUD Rout End Mill, Up Low Helix, 1/2, 1 1/8 (60-249)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- Onsrud End Mills