Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Foam Bit, 1/8, 1 1/8
Mfr # 52-554
Zoro # G2895191
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 2
- Application For Soft Foam
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 52-554
- Zoro # G2895191
- UPC # 895680009043
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 14mm Size (88714)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 7-Piece 6-19 mm (WRB96001)
- VERMONT GAGE Taperlock Thread Plug Gage, M8x1.25 Size (302120510)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- ONSRUD Routing End Mill, Graphite Tool, 3/8, 1 1/8 (67-520)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- ONSRUD Routing End Mill, Up Spiral, 1/8, 1/4, 2 (83-305AlTiN)
- ONSRUD Routing End Mill, V Flute, 1/8, 1/4, 2 (56-041)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-750)
- Onsrud End Mills