Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Finish Tool, 1/8, 1/4
Mfr # 66-308
Zoro # G2465881
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 66-308
- Zoro # G2465881
- UPC # 895680017642
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Radius | 0.0200" |
Corner Radius | 0.0200" |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Spiral Upcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Set 1/2" Dr Flare Nut Crowfoot Wrench 15 (703)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7 mm L.110 mm (40080707)
- ILC Replacement for Atlas Copco B14.4 Battery (B14.4 BATTERY ATLAS COPCO)
- ITL Insulated Socket Extension 2 in L, 1 Pieces, Chrome (01776)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4, 3/4 (62-725)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- ONSRUD Routing End Mill, Downcut, 1/4, 7/8, 2 1/2 (57-280)
- ONSRUD Routing End Mill, Upcut, 1/4, 1, 2 1/2 (52-285)
- ONSRUD Routing End Mill, Dn Low Helix, 1/2, 1 5/8 (60-254)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-768)
- ONSRUD Routing End Mill, Up Spiral, 3/8, 1/2, 3 (83-320AlTiN)
- Onsrud High-Performance Routing End Mills