Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Up Finish Tool, 1/4, 3/8
Mfr # 66-314
Zoro # G3403014
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 2 in
Product Information
- Brand Onsrud
- MFR # 66-314
- Zoro # G3403014
- UPC # 895680017666
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Radius | 0.0300" |
Cutter Dia. - Machining | 1/4" |
Corner Radius | 0.0300" |
Cutter Dia. | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Spiral Upcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Set Cobra 3Pcs Self Gripping Jaws (9K 00 80 05 US)
- KO-KEN Bit Socket 32mm Hex 103mm 1 Sq. Drive (18107.22-32)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- MILWAUKEE TOOL Cordless Die Grinder, Bare Tool, 12V (2486-20, 48-11-2440)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-530)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- ONSRUD Routing End Mill, Upcut, 1/8, 1/2, 2 (52-240)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/8, 2 (63-724)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (11-71)
- ONSRUD Routing End Mill, O-Flute, 1/8, 1/2, 2 (56-612)
- Onsrud End Mills