Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Straight, 3/8, 3/8, 2 1/2
Mfr # 66-122
Zoro # G0856064
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 3/8 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 66-122
- Zoro # G0856064
- UPC # 094706286073
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight V-Flute, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2 in. W High Carbon Steel Oscillating Scraper Set 1 pc (DOUSCRP2)
- DAYTON Rotary Machine, 22 ga, 2 In (13W880)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- ONSRUD Routing End Mill, Upcut, 1/2, 2 1/8, 4 (52-367)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/2 (62-727)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/8, 2 (63-620)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (61-043)
- ONSRUD Routing End Mill, List # 62-715, 5/32 In (62-715)
- Onsrud High-Performance Routing End Mills