Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Spiral O, 3/16, 1 1/4, 3
Mfr # 65-020
Zoro # G2399573
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application For Plastic, Wood, Aluminum, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 65-020
- Zoro # G2399573
- UPC # 895680017307
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Wood, Spiral O-Flute Upcut, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8" Drive, Sockets, 11-pc 3/8" Drive SAE 6 Point So, 11 pcs (CMMT12042)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- INNOVATIVE COMPONENTS Knurled Knob, 10-32 Thread Size, 1/2"L, Zinc Plated (GN02----K2-L-21)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (62-718)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- ONSRUD Routing End Mill, Compression, 1/2, 1 5/8, 4 (60-172MW)
- ONSRUD Rout End Mill, Down Spiral O, 1/16, 1/4 (62-602)
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (62-713)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (61-043)
- Onsrud High-Performance Routing End Mills