Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, O-Flute, 3/16, 5/8, 2
Mfr # 61-062
Zoro # G2524243
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 61-062
- Zoro # G2524243
- UPC # 895680013989
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drive Belt (44610)
- KAPRO 242-08 Magnetic Cross Level (242-08)
- AMPG Indicator Stem Bushing, 8mm - 3/8 (Z2106)
- VEGA Impactech 1/4 Mag Nutsetter x 6 (P1150MN716S)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- ONSRUD Routing End Mill, Up Spiral O, 3/8, 3/4, 3 (63-625)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 5/8, 3 1/2 (52-365)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 5/8 (63-706)
- ONSRUD Routing End Mill, Straight, 3/8, 3/8, 2 1/2 (66-122)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1, 4 (56-620)
- Onsrud High-Performance Routing End Mills