Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, O-Flute, 3/16, 1
Mfr # 61-063
Zoro # G2142883
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 61-063
- Zoro # G2142883
- UPC # 895680014009
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #7 (44977)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (DW5403)
- HHIP 1/4 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0250)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 5/8, 3 1/2 (52-365)
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- ONSRUD Routing End Mill, Up Finish Tool, 1/4, 3/8 (66-314)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/8, 2 (63-620)
- ONSRUD Routing End Mill, Up Spiral O, 1/16, 1/4 (63-602)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/8, 3 (52-320)
- Onsrud High-Performance Routing End Mills