Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, O-Flute, 1/8, 5/8, 4
Mfr # 56-614
Zoro # G1120682
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 56-614
- Zoro # G1120682
- UPC # 094706457848
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/4 in |
Overall Length | 4 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1 lb. (NO. 9)
- HHIP 32-5 Cut-Off Blade (3900-5319)
- CRAFTSMAN Breaker Bar, 1/2" Drive 15" Breaker Bar (CMMT44201)
- ONSRUD Routing End Mill, Up Foam Bit, 1/8, 1 1/8 (52-554)
- ONSRUD Routing End Mill, Downcut, 1/4, 1 1/8, 3 (57-287)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (64-026)
- ONSRUD Routing End Mill, Downcut, 1/2, 2 1/8, 4 (57-367)
- ONSRUD Routing End Mill, Downcut, 1/8, 1/2, 2 (57-244)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- Onsrud End Mills