Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, O-Flute, 1/4, 1, 3 1/4
Mfr # 61-085
Zoro # G3037151
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 61-085
- Zoro # G3037151
- UPC # 895680014115
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-#40 HSS Threaded Shank Stop Countersink (TSC3/8-40)
- PROTO 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J4714TB)
- PROTO Spline Box End Wrench, 1/4x5/16 in, 7-1/4L (J1118SPL)
- USG Drywall Clip Repair (380161048)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 3/4 (52-624)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- ONSRUD Routing End Mill, Spiral O, 1/4, 1 1/4, 3 (65-026)
- ONSRUD Router Bit, SC, 1/4 D, 1/4 Cut L, 1 Flute (27-00)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- Onsrud End Mills