Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, O-Flute, 1/4, 1, 3 1/4
Mfr # 56-626
Zoro # G1536175
original price:
$44.25
8% off
new price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 1/4 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 56-626
- Zoro # G1536175
- UPC # 895680010292
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 1/4 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Straight O-Flute, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 15mm 12 Point 40mm 3/8 Sq. Drive (3305X-15)
- HOUGEN 3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18224)
- VIKING 15pc. HSS 135 Degrees Drill Bit Set (VI 44120)
- DRILL AMERICA 7/16"x1" HSS Annular Cutter (DWC5-530-110)
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 (57-318)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (61-085)
- ONSRUD Routing End Mill, V Flute, 3/16, 5/8, 2 (56-062)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-768)
- ONSRUD Routing End Mill, O-Flute, 1/2, 1, 3 (56-650)
- ONSRUD Rout End Mill, Down Low Helix, 1/2, 2 1/8 (60-252)
- MICRO 100 Router Aluminum (SFA-125-44)
- Onsrud End Mills