Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, List # 62-866, 3 mm
Mfr # 62-866
Zoro # G4011621
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.00mm
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 6 mm
- Overall Length 64.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 62-866
- Zoro # G4011621
- UPC # 094715662837
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3.00mm |
Shank Dia. | 6 mm |
Overall Length | 64.00 mm |
Length of Cut | 12.00 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 3.00mm |
Cutter Dia. | 3.00 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Metric, 3.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- DEWALT Drill Bit, 1/2 in. x 10 in., Carbide (01322-PWR)
- HOUGEN 27MM X 25MM 12,000-Series Annular Cutter (12327)
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/2, 2 (63-610)
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 (57-240)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (62-718)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/8, 2 (63-620)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (18-00)
- Onsrud High-Performance Routing End Mills