Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, List # 62-830, 5 mm
Mfr # 62-830
Zoro # G3909604
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.00mm
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 6 mm
- Overall Length 64.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 62-830
- Zoro # G3909604
- UPC # 094715662783
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 5.00mm |
Shank Dia. | 6 mm |
Overall Length | 64.00 mm |
Length of Cut | 16.00 mm |
Dimension Type | Metric |
Cutter Dia. - Machining | 5.00mm |
Cutter Dia. | 5.00 mm |
Shank Diameter | 6 mm |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Metric, 5.00 mm Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Cold Saw, 2.5HP, 52rpm (CS-315EU)
- PACKERS KROMER Tool Retractor, 3.3-6.6Lb (7212-02)
- CMT Router Bit, Carbide Tipped, 2-51/64 in. L (800.626.11M)
- STANLEY Putty Knife, Stiff, 1-1/4", Carbon Steel (28-140)
- ONSRUD Routing End Mill, Down O-Flute, 3/8, 1 1/8 (64-033)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1, 4 (56-620)
- ONSRUD Routing End Mill, Downcut, 1/8, 1/2, 2 (57-244)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4, 3/4 (62-725)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- ONSRUD Routing End Mill, Upcut, 1/2, 2 1/8, 4 (52-367)
- Onsrud End Mills