Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, List # 62-769, 3/16 In
Mfr # 62-769
Zoro # G4054653
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 3/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 62-769
- Zoro # G4054653
- UPC # 895680014689
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide GP End Mill Ball 3/16X1-1/8, Number of Flutes: 4 (CCMG-606-EB-ALTIN)
- WESTWARD Machinist Scriber, Straight/90 Deg (4KY26)
- DIABLO Universal Fit Carbide Oscillating Blades (DOU125CF)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.2A41X30)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- ONSRUD Routing End Mill, Up Spiral O, 3/16, 3/8 (63-612)
- ONSRUD Routing End Mill, Up Spiral, 1/8, 1/4, 2 (83-305AlTiN)
- ONSRUD Routing End Mill, Up Finish Tool, 1/4, 3/8 (66-314)
- ONSRUD Routing End Mill, Straight, 3/8, 3/8, 2 1/2 (66-122)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 (52-260)
- Onsrud End Mills