Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, List # 62-768, 3/16 In
Mfr # 62-768
Zoro # G3905562
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 62-768
- Zoro # G3905562
- UPC # 895680014672
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-3/8 Hole Dozer Hole Saw Bi-Metal Cups (49-56-0187)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- TEKTON 3/4 Inch Drive x 2 Inch 6-Point Socket (SHD32051)
- ONSRUD Routing End Mill, Compression, 3/8, 7/8, 3 (60-123MW)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (61-085)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-750)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-726)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- Onsrud End Mills