Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, List # 62-719, 3/16 In
Mfr # 62-719
Zoro # G4164045
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application Routing Plastic
- Shank Dia. 3/16 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 62-719
- Zoro # G4164045
- UPC # 895680014597
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 3/16 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0965 (111309650)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/16" x 5/8, Number of Flutes: 2 (AMG-606)
- WALTER Hand reamers F1131-8 (F1131-8)
- TRUPER 5LB FBG Railroad Pick (ZP-5FD-C)
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 (52-287)
- ONSRUD Routing End Mill, List # 62-816, 3 mm (62-816)
- ONSRUD Routing End Mill, Graphite Tool, 1/8, 1/2, 2 (67-505)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- ONSRUD Routing End Mill, Up Spiral O, 1/16, 1/4 (63-602)
- ONSRUD Routing End Mill, Up O-Flute, 3/8, 1 1/8 (63-783)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- Onsrud End Mills