Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Graphite Tool, 3/8, 1 1/8
Mfr # 67-520
Zoro # G1972406
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 0
- Application For Carbon Graphite
- Shank Dia. 3/8 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 67-520
- Zoro # G1972406
- UPC # 895680018540
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Diamond Cut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 1/2" dia. (FC-003)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) (49-66-4586)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55292)
- ONSRUD Routing End Mill, Down O-Flute, 3/8, 1 1/8 (62-733)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 1 1/8 (60-245)
- ONSRUD Routing End Mill, O-Flute, 1/2, 2 1/8, 6 (56-655)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- ONSRUD Routing End Mill, Up Foam Bit, 3/16, 1-5/8 (52-560)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- MICRO 100 Router Aluminum (SFA-500-88)
- Onsrud High-Performance Routing End Mills