Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Downcut, 3/4, 2 1/8, 4
Mfr # 57-395
Zoro # G1004017
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 3/4 in
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 57-395
- Zoro # G1004017
- UPC # 895680010834
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/4" |
Shank Dia. | 3/4 in |
Overall Length | 4 in |
Length of Cut | 2 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/4" |
Cutter Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 3/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Breaker Bar, 1" Drive Size, 27" Length (J5868)
- EZRED MINI MASTER SET IN ROLL-UP POUCH 1/4" (EZMMS14)
- CDI CDI Torque Screwdriver, 1/4", 10 to 80 cNm (61NSM)
- WESTWARD 1/2" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (5TZE7)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-510)
- ONSRUD Router Bit, HSS, 1/4 D, 1 Cut L, 1 Flute (11-07)
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 (52-287)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-763)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-530)
- ONSRUD Routing End Mill, Up Finish Tool, 1/4, 3/8 (66-314)
- MICRO 100 Router Diamond Cut (RDD-90)
- Onsrud End Mills