Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Downcut, 1/4, 1, 2 1/2
Mfr # 57-285
Zoro # G2414666
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 57-285
- Zoro # G2414666
- UPC # 895680010582
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #34 (C70167)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/32 in L (J5404)
- WESTWARD Bearing Separator, 9 In Max Spread, 1 Pcs (23NY33)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1/2" (1216SC)
- ONSRUD Router Bit, HSS, 1/4 D, 1-1/4 Cut L, 1 Flute (10-78)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-760)
- ONSRUD Routing End Mill, Compression, 1/2, 1 1/8, 3 (60-169MW)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-700)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 (63-717)
- Onsrud High-Performance Routing End Mills