Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Downcut, 1/4, 1 1/8, 3
Mfr # 57-287
Zoro # G2054114
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 57-287
- Zoro # G2054114
- UPC # 895680010605
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS (SP-07 J-1 FGE-C)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31002)
- ONSRUD Routing End Mill, V Flute, 1/4, 3/4, 2 1/2 (56-082)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/8, 2 (63-620)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-750)
- ONSRUD Routing End Mill, List # 62-768, 3/16 In (62-768)
- ONSRUD Routing End Mill, Straight, 3/8, 3/8, 2 1/2 (66-122)
- MICRO 100 Router Single Flute Plastic (SFL-375-69)
- Onsrud High-Performance Routing End Mills