Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2
Mfr # 57-365
Zoro # G0881641
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Natural Wood, Wood Composites, and Solid Surface
- Shank Dia. 1/2 in
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 57-365
- Zoro # G0881641
- UPC # 895680010742
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Length of Cut | 1 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Spiral Downcut, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 in. Quik-Lok 3/8 in. Hex Extension (48-28-2020)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 60 mm Size, Standard Socket, Black Phosphate (49-66-6392)
- MALCO Siding Overlap Gauge Set, 6 in, Steel (FCG2)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1 1/2, 4 (52-701)
- ONSRUD Routing End Mill, V Flute, 3/16, 5/8, 2 (56-062)
- ONSRUD Routing End Mill, O-Flute, 3/16, 1, 4 (56-620)
- MICRO 100 Router Diamond Cut (RDB-110)
- Onsrud End Mills