Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Down O-Flute, 3/8, 1 1/8
Mfr # 62-733
Zoro # G1562407
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 3/8 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 62-733
- Zoro # G1562407
- UPC # 895680014634
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 11 In Straight Long Handle Pliers Pliers-Long Nos, W1044 (W1044)
- DRILL AMERICA 10" Mill Second File (DIC08673)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 7 mm L.135 mm (40100707)
- CAL-VAN TOOLS Metric Dowel Pin Puller Set (CV95300)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- ONSRUD Routing End Mill, Up O-Flute, 5/32, 9/16, 2 (63-715)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 1 1/4, 3 (63-624)
- ONSRUD Rout End Mill, Up Finish Tool, 3/8, 5/8 (66-320)
- ONSRUD Routing End Mill, Up Low Helix, 1/4, 7/8, 3 (60-241)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- Onsrud High-Performance Routing End Mills