Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Down O-Flute, 3/16, 5/8, 2
Mfr # 62-718
Zoro # G1362715
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/16"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 62-718
- Zoro # G1362715
- UPC # 895680014580
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/16" |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 3/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) (DHD91301)
- DRILLCO 10-32, HSS TAPS SETS - 2000 (20A010FS)
- PROTO Plier Diagonal W-Grip (577-207G)
- DRILL AMERICA m15x2 HSS Metric Hand Tap (DWTSMT15X2)
- ONSRUD Routing End Mill, Up Finish Tool, 1/4, 3/8 (66-314)
- ONSRUD Routing End Mill, Upcut, 1/4, 1, 2 1/2 (52-285)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-713)
- ONSRUD Routing End Mill, List # 62-763, 1/8 In (62-763)
- ONSRUD Routing End Mill, Up Foam Bit, 1/8, 1 1/8 (52-554)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- Onsrud High-Performance Routing End Mills