Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Down O-Flute, 1/8, 1/2, 2
Mfr # 62-713
Zoro # G1272336
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/8 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 62-713
- Zoro # G1272336
- UPC # 895680014566
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 2 in |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 1/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Dr SAE 7/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008644)
- URREA 1/2" Drive Hexagonal Bit, SAE, 6 pcs (74150)
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- KIPP Adjustable Handle Size:4 M12 Stainless Steel, Blasted, Comp:Stainless Steel (K0124.412153)
- ONSRUD Routing End Mill, Up Foam Bit, 1/4, 2 1/4, 4 (52-564)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (62-718)
- ONSRUD Routing End Mill, Upcut, 3/8, 1 1/4 (52-330)
- ONSRUD Routing End Mill, Upcut, 1/2, 1 5/8, 3 1/2 (52-365)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- ONSRUD Routing End Mill, V Flute, 1/2, 1, 3 (56-162)
- MICRO 100 Router (Metric) Single Flute (SFAM-030020)
- Onsrud End Mills