Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Down O-Flute, 1/4, 1 1/4
Mfr # 64-026
Zoro # G2459213
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Plastic, Wood, Aluminum, and Solid Surface
- Shank Dia. 1/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 64-026
- Zoro # G2459213
- UPC # 895680017215
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Wood, Spiral O-Flute Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- MILWAUKEE TOOL 1-1/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8615)
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- KLEIN TOOLS Replacement Cable Cutter Head for 63045 (63090)
- ONSRUD Routing End Mill, V Flute, 1/2, 1, 3 (56-162)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- ONSRUD Routing End Mill, List # 62-715, 5/32 In (62-715)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/2 (62-727)
- ONSRUD Routing End Mill, Upcut, 3/16, 3/4, 2 (52-260)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2 (65-012)
- MICRO 100 Router (Metric) Single Flute (SFAM-050025)
- Onsrud High-Performance Routing End Mills