Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Down O-Flute, 1/4, 1 1/4
Mfr # 62-776
Zoro # G0417094
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Shank Dia. 1/4 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 62-776
- Zoro # G0417094
- UPC # 895680014702
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- CRAFTSMAN LED Magnetic Pickup Tool (CMMT98353)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- ONSRUD Router Bit, HSS, 1/4 D, 1-1/4 Cut L, 1 Flute (10-78)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8, 2 (63-520)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/4, 2 (65-010)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/8, 2 (63-724)
- ONSRUD Routing End Mill, Up Spiral O, 1/16, 1/4 (63-602)
- Onsrud High-Performance Routing End Mills