Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Dn O-Flute, 1/4
Mfr # 62-775
Zoro # G0341783
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For HDPE, UHMW, ABS, Polycarbonate, Polypropylene
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 62-775
- Zoro # G0341783
- UPC # 895680014696
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Coil Siding Nailr 120Psi (NV65AH2M)
- SUPER TOOL Chucking Reamer, 3/8 In., 4 Flute, Carb Tip (55224)
- FASTENMASTER SPIDER DRIVER BIT 2"" 2PK (FMSPIDER3-2PK)
- LENOX 2-Point Utility Blade, 3/4" W, PK5 (20350-GOLD5C)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/8, 2 1/2 (56-624)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-775)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/4, 2 (65-010)
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 (57-240)
- ONSRUD Routing End Mill, Up Spiral, 1/2, 1 1/8, 3 (67-211)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- Onsrud High-Performance Routing End Mills