Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Dn O-Flute, 1/4, 3/4
Mfr # 62-725
Zoro # G0934351
original price:
$61.07
29% off
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 1
- Application For Cast Acrylic, Nylon, PVC
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 62-725
- Zoro # G0934351
- UPC # 895680014603
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral O-Flute Downcut, Fractional Inch, 1/4 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 78 in. L, Yellow (1718-7800)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- SPEEDAIRE Pistol Grip Air Gun, 48" Extension (2TEJ4)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide, Tri-Master Series (89540TRB154570)
- ONSRUD Routing End Mill, Downcut, 3/8, 1, 3 (57-318)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/4, 2 (63-760)
- ONSRUD Routing End Mill, Downcut, 1/8, 1/2, 2 (57-244)
- ONSRUD Routing End Mill, List # 62-719, 3/16 In (62-719)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (61-043)
- ONSRUD Routing End Mill, Down Spiral O, 1/4, 3/4 (62-622)
- ONSRUD Routing End Mill, Compression, 1/2, 1 5/8, 4 (60-172MW)
- Onsrud End Mills