Shop All High-Performance Routing End Mills
Onsrud
Routing End Mill, Compression, 1/2, 1 1/8, 3
Mfr # 60-169MW
Zoro # G2806833
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2"
- Number of Flutes 2
- Application For Double Sided Laminated and Veneered Materials
- Shank Dia. 1/2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 60-169MW
- Zoro # G2806833
- UPC # 895680012173
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/2" |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/2" |
Cutter Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Description
Solid Router Bit, Primary Material Application Composite, Wood, Compression Spiral, Fractional Inch, 1/2 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Pick Hammer, W/Hickory Handle, 18" (165G)
- KO-KEN Push and Pull Ratchet 10mm 6 Point 297mm (154M-10)
- DEWALT Cut-Off Tool (DWMT70784)
- RIDGID Kit, Repair Pump 918 (97772)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-762)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (61-085)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 3/8, 2 (63-620)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-768)
- ONSRUD Routing End Mill, Downcut, 1/2, 2 1/8, 4 (57-367)
- MICRO 100 Router Diamond Cut (RDD-20)
- Onsrud End Mills