Shop All High-Performance Routing End Mills
Onsrud
Rout End Mill, Up Finish Tool, 3/8, 5/8
Mfr # 66-320
Zoro # G3222755
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8"
- Number of Flutes 2
- Application For Soft and Hard Plastic
- Shank Dia. 3/8 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 66-320
- Zoro # G3222755
- UPC # 895680017680
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 3/8" |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Length of Cut | 5/8 in |
Radius | 0.0300" |
Dimension Type | Fractional Inch |
Corner Radius | 0.0300" |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Composite, Spiral Upcut, Fractional Inch, 3/8 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Mechanics Tool Bag (MTB-1)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- GREENLEE Punch Unit, 1.250 Bb 730Bb (730BB-1-1/4)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ONSRUD Routing End Mill, V Flute, 3/8, 7/8, 2 1/2 (56-122)
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- ONSRUD Routing End Mill, Compression, 1/2, 1 1/8, 3 (60-169MW)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- ONSRUD Routing End Mill, Up O-Flute, 1/4 (63-725)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- ONSRUD Routing End Mill, Downcut, 1/2, 2 1/8, 4 (57-367)
- Onsrud End Mills