Shop All High-Performance Routing End Mills
Onsrud
Rout End Mill, Down Spiral O, 1/16, 1/4
Mfr # 62-602
Zoro # G0332631
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/16"
- Number of Flutes 1
- Application For Aluminum
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onsrud
- MFR # 62-602
- Zoro # G0332631
- UPC # 895680014412
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/16" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/16" |
Cutter Dia. | 1/16 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Aluminum, Spiral O-Flute Downcut, Fractional Inch, 1/16 in Cutter Dia.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 2 1/2 (56-625)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 (63-717)
- ONSRUD Routing End Mill, Down O-Flute, 1/16, 1/4, 2 (64-000)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4 (63-776)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-515)
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 3/8 (63-632)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- Onsrud End Mills