Shop All Engraving Tools
Onsrud
Engraving Tool, Carbide, 0.090 In, 60 Deg
Mfr # 37-15
Zoro # G2814777
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 37-15
- Zoro # G2814777
- UPC # 895680002044
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0900 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Split Length | 0.0900 in |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0900 in, 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1" Two Jaw Pistol Grip Impact Wrench (1890-P)
- DRILL AMERICA 22.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD22.0MM)
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- WALTER MEIER HOLDING AG Bash Ball Pein Hammer 40 Oz. Head (34014)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 30 Deg (37-29)
- ONSRUD Engraving Tool, Carbide, 0.005 In, 60 Deg (37-01)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 30 Deg (37-25)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (948010-C3)
- Onsrud Engraving Tools