Shop All Engraving Tools
Onsrud
Engraving Tool, Carbide, 0.020 In, 30 Deg
Mfr # 37-25
Zoro # G1107486
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End/Double End Single End
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Tip Angle 30 Degrees
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 37-25
- Zoro # G1107486
- UPC # 895680002082
- Country of Origin United States
- Category Engraving Tools
Dimensions
Tip Dia. | 0.0200 in |
Length of Cut | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Split Length | 0.0200 in |
Description
Engraving Tool, Single End, 30 Degrees , Carbide, Bright (Uncoated), Fractional Inch, 0.0200 in, 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Crimper, RJ-11/12/14/45, 13" L (30-496)
- PROTO 1 in Drive Impact Socket 2 3/16 in Size 6 pt Deep Depth, Black Oxide (J10035L)
- MITUTOYO Micrometers, Inside, Ext, 2"-60", .001" (137-215)
- DRILL AMERICA 1/2"-13 Carbon Steel Hand Tap Set (DWTS1/2-13)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 30 Deg (37-23)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- ONSRUD Engraving Tool, Carbide, 0.020 In, 60 Deg (37-05)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 30 Deg (37-29)
- ONSRUD Engraving Tool, Carbide, 0.040 In, 60 Deg (37-09)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.2500" (23616-C3)
- Onsrud Tool Bits and Engraving Tools