Shop All Jobber Length Drill Bits
Onsrud
Carbide Drill, #19, 8 Facet
Mfr # 67-902
Zoro # G7302935
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth x Dia. Ratio 3xD
- Depth:Dia. Ratio 3xD
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onsrud
- MFR # 67-902
- Zoro # G7302935
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #13 |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Details
Item | Carbide Drill |
Measurement System | Wire |
Description
Carbide Drill, Drill Bit Size #13, Wire
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/2-13 Thread Size, 1.375"L, Steel (GN8C----B4SL-21)
- PROTO 3/4 in Drive, 1-3/16" Torx(R) SAE Socket, 12 Points (J5538)
- DREMEL Brad Point Bits 4pcs (631)
- INGERSOLL-RAND Cyl"der, 1/2 (2235-3)
- ONSRUD 3/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (67-811)
- ONSRUD 1/8" Carbide 118 Deg. Jobber Length Drill Bit (67-807)
- ONSRUD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (67-827)
- ONSRUD 1/4" HSS 60 Deg. Jobber Length Drill Bit (70-514)
- ONSRUD 3/16" HSS 60 Deg. Jobber Length Drill Bit (70-510)
- ONSRUD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (67-815)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 1/4-E (C13113)
- Onsrud Drill Bits